References
Ambersil:31615
Rubix:2579851

Documents
Product details : AMBERSIL 31615 MULTI-LUBE 500 MLT
Versatile lubricant for use in mechanical handling maintenance. Cleans, lubricates and protects against corrosion. Excellent wetting action allows deep penetration of active lubricant
Technical specifications
Attributes
| Volume | 500 ml |
|---|---|
| Min. temperature | -20 °C |
| Max. temperature | 115 °C |
Show UNSPSC/ECL@SS
£ 11.79 excl. VAT
/ Each
£ 14.15 incl. VAT
- In stock: Next day delivery
