AMBERSIL SILICONE ANTI-STICK 400 MLT - CONCENTRATED LUBRICANT
Ambersil Silicone Anti-Stick Concentrated Silicone Lubricant
See technical informationSee documentsReferences
Ambersil:31572
Rubix:2579866



Documents
Product details : AMBERSIL SILICONE ANTI-STICK 400 MLT - CONCENTRATED LUBRICANT
SILICONE ANTI-STICK is an anti-stick and slip inducing surface lubricant. It is based on a high purity, highly concentrated silicone oil for maximum materials compatibility, exceptional slip, and long-lasting performance. The higher concentration of silicone oil allows sliding surfaces to operate at elevated speeds or at higher loads
Strengths
Ideal for plastic-plastic surface lubrication
Long-lasting for reduced re-lubrication requirements
Excellent materials compatibility
Use on rapidly oscillating sliding surfaces
Excellent operation temperature range
Long-lasting for reduced re-lubrication requirements
Excellent materials compatibility
Use on rapidly oscillating sliding surfaces
Excellent operation temperature range
Applications
Ideal for use where high standards of purity are essential
Suitable as an anti-stick agent on conveyors, labellers, heat sealers and packaging applications
Suitable as an anti-stick agent on conveyors, labellers, heat sealers and packaging applications
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Type | silicone |
| Min. temperature | 0 °C |
| Max. temperature | 200 °C |
Show UNSPSC/ECL@SS
£ 24.18 excl. VAT
/ Each
£ 29.02 incl. VAT
- In stock: Next day delivery
