Sapphire® 000 fluid grease
Composition | grease, lithium multi-complex, semi-synthetic |
---|---|
Packaging | 18kg |
Composition | grease, lithium multi-complex, semi-synthetic |
---|---|
Packaging | 18kg |
Min. temperature | -30 °C |
Max. temperature | 150 °C |
Viscosity at 40°C | 180 mm²/s |
NLGI class | 0 |
Usually arrives within 14 working days