Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Greasing methods and systems
(491)
See Mechanical lubrication technology
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical lubrication technology
Greasing methods and systems
Lubricating oils and greases
Lubricating grease
SKF LUBRICANT - LGWM1/50
SKF LUBRICANT - LGWM1/50
LGWM 1
References
skf:
LGWM 1/50
rubix:
1275935
ean:
7316577102751
Technical specifications
Composition
Lithium Mineral oil
Packaging
Barrel
See all Specifications
Security form
Product details
Technical specifications
Product details : SKF LUBRICANT - LGWM1/50
SKF LGWM 1 is a low-viscosity lithium soap grease based on mineral oil with high-pressure additives. It is excellently suited for the lubrication of bearings that are exposed to radial-axial combined loads.
Technical specifications
Attributes
Composition
Lithium Mineral oil
Packaging
Barrel
Min. temperature
-30
°C
Max. temperature
110
°C
Viscosity at 40°C
200
mm²/s
NLGI class
1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,438.74
excl. VAT
/
Each
£
1,726.49
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FAG HIGH TEMP GREASE ARCANOL-TEMP200-70G
FAG GREASE ARCANOL-SPEED2,6-250G
FAG HIGH SPEED GREASE ARCANOL-TEMP110-1KG
SKF LUBRICANT - LGMT3/18
SCHAEFFLER ARCANOL-MULTI2-25KG MULTIPURPOSE GREASE
ROCOL 15234 FOODLUBE UNIVERSAL 2 GREASE 18KG
FAG ARCANOL TEMP200 1KG
SKF LGHC2/50 BEARING GREASE
SKF LGWA 2/MR380 TLMR REFILL CARTRIDGE 380 ML CARTRIDGE WITH LGWA 2
SKF SYSTEM 24 TLSD LHMT68 250ML REFILL UNIT
FAG ARCANOL-LOAD460-400G ARCANOL-LOAD460X400GRM BEARING GREASE
FAG ARCALUB-C8.LC800-LOAD150 LUBE CARTRIDGE ARCALUBC8LC800-L150
SKF LUBRICANT LGMT2 420ML
SCHAEFFLER ARCANOL-MULTI2-5KG MULTIPURPOSE GREASE
SKF HI TEMP GREASE 380G LGWM2/MR380