LGGB 2
Composition | Lithium complex grease based on PAO oil |
---|---|
Packaging | Pail |
Composition | Lithium complex grease based on PAO oil |
---|---|
Packaging | Pail |
Min. temperature | -40 °C |
Max. temperature | 120 °C |
Viscosity at 40°C | 110 mm²/s |
NLGI class | 2 |
Usually arrives within 14 working days