DURABIN 1800496080 60L RECTANGULAR RECYLING/FOOD BIN RED
DURABIN 1800496080 60L RECTANGULAR RECYLING/FOOD BIN RED
See technical informationReferences
Durable:1800496080
Rubix:417A5778
Manufacturer :1800496080

Product details : DURABIN 1800496080 60L RECTANGULAR RECYLING/FOOD BIN RED
• 60 litre square bin in white with handles for easy transportation
• Ideal for waste-disposal and recycling
• Ideal for waste-disposal and recycling in the office and warehouse environment.
• Bin is food safe to European standard in all colours (pursuant to EU Directive 1935/2004/EU)
• Can be stored in a freezer.
• Dimensions: 600 x 282 x 590 mm (H x W x D)
• Product is 100% recyclable
• Ideal for waste-disposal and recycling
• Ideal for waste-disposal and recycling in the office and warehouse environment.
• Bin is food safe to European standard in all colours (pursuant to EU Directive 1935/2004/EU)
• Can be stored in a freezer.
• Dimensions: 600 x 282 x 590 mm (H x W x D)
• Product is 100% recyclable
Technical specifications
Attributes
| Capacity | 60 l |
|---|---|
| Colour | red |
| Material | plastics |
| Shape | square |
| Height | 600 mm |
| Width | 590 mm |
Show UNSPSC/ECL@SS
£ 26.68 excl. VAT
/ Each
£ 32.02 incl. VAT
- Delivery usually within ( 14 ) days
