PFERD 31715274 MOUNTED POINT KU 8 X 3 MM AR 46 O5V STEEL EDGE
Grinding pins Ku 08 3 Ar 46 O 5V
See technical informationReferences
Pferd Tools:KU 08 3 AR 46 O5V STEEL EDGE
Rubix:228A8324
Manufacturer :31715274
EAN:4007220101551

Product details : PFERD 31715274 MOUNTED POINT KU 8 X 3 MM AR 46 O5V STEEL EDGE
The ball shape KU is often used for contour grinding and backside deburring.
•Priced per piece, order quantity 10 pieces
•Priced per piece, order quantity 10 pieces
Grinding pins Ku 08 3 Ar 46 O 5V
Technical specifications
Attributes
| Diameter | 8 mm |
|---|---|
| Rod diameter | 3 mm |
| Grain | 46 |
Show UNSPSC/ECL@SS
£ 2.61 excl. VAT
/ Each
£ 3.13 incl. VAT
- Usually arrives within 14 working days
