Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31326252 MOUNTED POINT ZY 32 X 16 X 6 MM ADW 24 M5V STEEL
PFERD 31326252 MOUNTED POINT ZY 32 X 16 X 6 MM ADW 24 M5V STEEL
Mount.wheel cylindrical shape ZY 32x16mm
References
pferd tools:
31326252
rubix:
228A8222
ean:
4007220099667
Technical specifications
Diameter
32
mm
Grain
24
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31326252 MOUNTED POINT ZY 32 X 16 X 6 MM ADW 24 M5V STEEL
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
•Priced per piece, order quantity 5 pieces
Technical specifications
Attributes
Diameter
32
mm
Grain
24
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.25
excl. VAT
/
Each
£
3.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOSCH 5 PIECE GRINDING STONE SET 1609200286
ROEBUCK 868117 MOUNTED POINT ZY-CYLINDRICAL P30 32 X 8 X 6 MM
PFERD 31332742 MOUNTED POINT ZY W242 50 X 25 X 6 MM ADW 24 L6B INOX
ROEBUCK GHA36006PKM MOUNTED POINT A36 MEDIUM
PFERD 31134276 MOUNTED POINT ZY W220 25X25X6MM AR 60 O5V STEEL EDGE
ROEBUCK 868106 MOUNTED POINT ZY-CYLINDRICAL P60 6 X 13 X 6 MM
PFERD 31131253 MOUNTED POINT ZY W205 20 X 25 X 6 MM ADW 30 M5V STEEL
Pencil grinding wheel Flexovit 07660738831
PFERD 31321278 MOUNTED POINT ZY W216 25X6X6MM AR 80 O5V STEEL EDGE
PFERD 32105278 MOUNTED POINT SP 8 X 16 X 6 MM AR 80 O5V STEEL EDGE
ROEBUCK GHW22006PKM MOUNTED POINT W220 MEDIUM
PFERD 31135743 MOUNTED POINT ZY 25 X 32 X 6 MM ADW 30 L6B INOX
PFERD 31116274 MOUNTED POINT ZY W176 10X13X3MMAR 46 O5V STEEL EDGE
PFERD 32107278 MOUNTED POINT SP 13 X 20 X 6 MM AR 80 O5V STEEL EDGE
PFERD 31711274 MOUNTED POINT KU 10 X 6 MM AR 46 O5V STEEL EDGE