PFERD 31311256 MOUNTED POINT ZY W122 13 X 3 X 3 MM ADW 60 M5V STEEL
Grinding pins Zy 1303 3 Adw 60 M 5V
See technical informationReferences
Pferd Tools:ZY 1303 3 ADW 60 M5V STEEL
Rubix:228A8186
Manufacturer :31311256
EAN:4007220098783

Product details : PFERD 31311256 MOUNTED POINT ZY W122 13 X 3 X 3 MM ADW 60 M5V STEEL
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Grinding pins Zy 1303 3 Adw 60 M 5V
Technical specifications
Attributes
| Diameter | 13 mm |
|---|---|
| Rod diameter | 3 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 2.26 excl. VAT
/ Each
£ 2.71 incl. VAT
- Usually arrives within 14 working days
