PFERD 32204273 MOUNTED POINT KE 16 X 16 X 6 MM AR 30 O5V STEEL EDGE
Mounted points Ke 1616 6 Ar 30 O 5V
See technical informationReferences
Pferd Tools:KE 1616 6 AR 30 O5V STEEL EDGE
Rubix:228A8371
Manufacturer :32204273
EAN:4007220102466

Product details : PFERD 32204273 MOUNTED POINT KE 16 X 16 X 6 MM AR 30 O5V STEEL EDGE
The conical shape with radius end KE is designed for a comfortable working position when smoothing out a ridge on a surface.
•Priced per piece, order quantity 10 pieces
•Priced per piece, order quantity 10 pieces
Mounted points Ke 1616 6 Ar 30 O 5V
Technical specifications
Attributes
| Diameter | 16 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 30 |
Show UNSPSC/ECL@SS
£ 2.96 excl. VAT
/ Each
£ 3.55 incl. VAT
- Usually arrives within 14 working days
