FLEXOVIT 66243578551 GRINDING WHEEL 200X32X32 GC80JVK


Grinding Wheel

References
flexovit:66243578551
rubix:252A7171
manufacturer :66243578551
ean:3157625629486
brand logo
brand logo
Technical specifications
UsePedestal Grinder
Outer diameter200 mm
Width32 mm
See all Specifications

Product details : FLEXOVIT 66243578551 GRINDING WHEEL 200X32X32 GC80JVK


Flexovit has a good reputation for meeting the changing needs of the industry, in addition to having a comprehensive technical assistance service provided by teams of experts who know multiple industrial applications. Our line of bench and pedestal wheels meet all metal removal, deburring, shaping and sharpening needs for high speed tool steels and even non-ferrous metals.

Strengths

•Wheels for precision grinding

Applications

Rectified

Technical specifications


Attributes
UsePedestal Grinder
Outer diameter200 mm
Width32 mm
Inner diameter32 mm
SpecificationGC80JVK
Max speed3350 m/s
Show UNSPSC/ECL@SS
£ 109.82 excl. VAT
/ Each
£ 131.78 incl. VAT
  • Usually arrives within 14 working days