NORTON 66253353966 PRECISION GRINDING WHEEL 150X20X31.75MM 38A601KVS3


Wheels Tool Room - VITRIUM 3 CONVENTIONAL

References
norton:66253353966
rubix:271A2790
ean:3157629943014
brand logo
brand logo
Technical specifications
Outer diameter150 mm
Width31.75 mm
Inner diameter20 mm

Product details : NORTON 66253353966 PRECISION GRINDING WHEEL 150X20X31.75MM 38A601KVS3


Norton vitrified grinding wheels have set the standard for generations – leading the way with technological improvements to maximise performance and productivity for your tool and cutter grinding and sharpening operations.

Strengths

The latest bond innovation with conventional alumina grain High purity aluminium oxide abrasive for cool & burn free cutting Highly friable abrasive, versatile on hard metals (HRc >50) Ideal for heat sensitive applications with light to moderate feed rates Improved profile accuracy and wheel life.

Applications

Precision grinding

Technical specifications


Attributes
Outer diameter150 mm
Width31.75 mm
Inner diameter20 mm
Show UNSPSC/ECL@SS
£ 29.84 excl. VAT
/ Each
£ 35.81 incl. VAT
  • Usually arrives within 14 working days