Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 8852 OIL GRIP 4111X GLOVES 10 XL
TEGERA 8852 OIL GRIP 4111X GLOVES 10 XL
General handling glove Tegera
References
tegera:
8852-10
rubix:
389A3557
ean:
7340118471181
Technical specifications
Size
10
Coating
Nitrile
Main material
Polyester
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8852 OIL GRIP 4111X GLOVES 10 XL
Technical specifications
Attributes
Size
10
Coating
Nitrile
Main material
Polyester
Colour
Black
Secondary colour
Blue
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.23
excl. VAT
/
Each
£
7.48
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
POLYCO DFA DYFLEX AIR DYNEEMA GLOVES 2X42B TEAL/BLK SIZE 11 PK1
TEGERA 318 TEXTILE GLOVE 9 L
TEGERA 850 SYNTHETIC GLOVE 10 XL
PORTWEST A110-8 A110 GLOVE PVC WHITE BLUE DOTS SIZE 8
TEGERA 874 SYNTHETIC GLOVE 10 XL
ANSELL 11-300 HYFLEX SEAMLESS AMBIDXS GLOVES WHT SIZE 8
TEGERA 33 LEATHER GLOVE 8 M
TEGERA 414 SYNTHETIC LEATHER GLOVE 10 XL
TEGERA 8106T LEATHER GLOVE 10 XL
TEGERA 13 LEATHER GLOVE 7 S
TEGERA 9295 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 11 2XL
TEGERA 8853 OIL GRIP 4111X GLOVES 11 2XL
POLYCO MGP-FL FINGERLESS PU PALM GLOVES 4X43C GRN/BLK SIZE 10 PK1
TEGERA 884A SYNTHETIC GLOVE 8 M
TEGERA 311 TEXTILE GLOVE 10 XL