POLYCO DFU DYFLEX AIR DYNEEMA GLOVES 4X42C GREY SIZE 8
POLYCO DYFLEX ® ULTRA REUSABLE CUT RESISTANT GLOVES
See technical informationSee documentsReferences
Polyco Healthline:DFU/08
Rubix:2518860
EAN:05010699836533


Technical specifications
| Size | 8 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 4 |
Documents
Product details : POLYCO DFU DYFLEX AIR DYNEEMA GLOVES 4X42C GREY SIZE 8
Seamless knitted glove with Dyneema Diamond Technology and polyurethane palm coating. Cut Resistant: The liner, made with Dyneema® Diamond Technology, provides an excellent level of cut resistance without the use of abrasive materials. Grip: Polyurethane palm coating provides outstanding abrasion resistance and an excellent grip. Comfort: The seamless construction of the soft yarn provides an exceptional level of comfort, whilst the open back style allows for excellent breathability.
Standard : EN388_4X42CAQL : 1.5
Standard : EN388_4X42CAQL : 1.5
Colour :Grey
Technical specifications
Attributes
| Size | 8 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 4 |
| Main material | hppe |
| Material | dyneema® |
Show UNSPSC/ECL@SS
£ 15.18 excl. VAT
/ Each
£ 18.22 incl. VAT
- In stock: Next day delivery