SIMRIT NI150 120 200 55 878 NI150 12


Groove rings

References
freudenberg sealing technologies:NI150 12 X 20 X 5,50 X 4 80 NBR 878
rubix:262A2719
manufacturer :84535
brand logo
brand logo
Technical specifications
Inner diameter12 mm
Outer diameter20 mm
Height5.5 mm
See all Specifications

Product details : SIMRIT NI150 120 200 55 878 NI150 12


Groove ring NI 150 80 NBR 878

Technical specifications


Attributes
Inner diameter12 mm
Outer diameter20 mm
Height5.5 mm
Material80 NBR 878
ExecutionNI150
Show UNSPSC/ECL@SS
£ 11.15 excl. VAT
/ Each
£ 13.38 incl. VAT
  • Usually arrives within 14 working days