SIMRIT 472547 FREUDENBERG SEAL


Combination elements

References
freudenberg sealing technologies:NIPSL 200 10 X 16,20 X 3,80 80 NBR 4005
rubix:251A7626
manufacturer :472547
brand logo
brand logo
Technical specifications
Inner diameter10 mm
Outer diameter16.2 mm
Height3.8 mm
See all Specifications

Product details : SIMRIT 472547 FREUDENBERG SEAL


Combination element NIPSL 200 80 NBR 4005

Technical specifications


Attributes
Inner diameter10 mm
Outer diameter16.2 mm
Height3.8 mm
Material80 NBR 4005
ExecutionNIPSL 200
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days