References
Freudenberg Sealing Technologies:40421887
Rubix:129A0267
Manufacturer :40421887

Documents
Product details : SIMRIT HYDRAULIC SEAL KI310-25X33X6
The KI 310 compact seal is a single-acting rod seal with a symmetrical profile, suitable for standardized installation spaces in accordance with ISO 5597, among others.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 33 mm |
| Height | 6 mm |
| Material | 94 au 925 |
| Execution | ki310 |
Show UNSPSC/ECL@SS
£ 5.03 excl. VAT
/ Each
£ 6.03 incl. VAT
- Usually arrives within 14 working days
