Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Translation seals
Rod seals
SIMRIT NI300 160 260 80 925 NI300 16
SIMRIT NI300 160 260 80 925 NI300 16
Groove rings
References
freudenberg sealing technologies:
NI300 16 X 26 X 8 X 5 94 AU 925
rubix:
262A2604
manufacturer :
18733
Technical specifications
Inner diameter
16
mm
Outer diameter
26
mm
Height
8
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SIMRIT NI300 160 260 80 925 NI300 16
Groove ring NI 300 94 AU 925
Technical specifications
Attributes
Inner diameter
16
mm
Outer diameter
26
mm
Height
8
mm
Material
94 AU 925
Execution
NI300
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.57
excl. VAT
/
Each
£
10.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SIMRIT 40421895 FREUDENBERG SEAL
SIMRIT ART.49058499 ROD SEA 49058499
SIMRIT 40421347 FREUDENBERG SEAL
SIMRIT 40421623 FREUDENBERG SEAL
SIMRIT 84541 NI150 25.0 35.0 7.0 878
SIMRIT 49022141 FREUDENBERG SEAL
SIMRIT 40421586 FREUDENBERG SEAL
DICHTOMATK 67016028 SNI30 20.0 30.0 8.0 PU9534
SIMRIT 40422313 FREUDENBERG SEAL
SIMRIT HYDRAULIC SEAL KI310-25X33X6
SIMRIT 40421624 FREUDENBERG SEAL
SIMRIT 407290 PRESSURE SEAL AUNIPSL32X42X10.4
PARKER 14MM GLAND KIT RG2HM0141
SIMRIT 24236857 FREUDENBERG SEAL
SIMRIT 40421848 FREUDENBERG SEAL