Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Translation seals
Rod seals
67014415 PUSEAL-40X55X10
67014415 PUSEAL-40X55X10
Piston rod seal (S N E 25)
References
dichtomatik:
S 40 x 55 x 11 x 10 N E 25 TPU 95
rubix:
261A4670
manufacturer :
14415
Technical specifications
Inner diameter
40
mm
Outer diameter
55
mm
Height
10
mm
See all Specifications
Product details
Technical specifications
Product details : 67014415 PUSEAL-40X55X10
Groove ring symmetric 055X065X06/05 SN25 TPU 95
Technical specifications
Attributes
Logistic Weight
11
g
Inner diameter
40
mm
Outer diameter
55
mm
Height
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.21
excl. VAT
/
Each
£
2.65
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SIMRIT 40421848 FREUDENBERG SEAL
SIMRIT 40422228 FREUDENBERG SEAL
SIMRIT 40422313 FREUDENBERG SEAL
SIMRIT 24223248 FREUDENBERG SEAL
SIMRIT 40421187 FREUDENBERG SEAL
SIMRIT 40421985 FREUDENBERG SEAL
DICHTOMATK U SEAL UM8010010
SIMRIT 472548 FREUDENBERG SEAL
SIMRIT 40421023 FREUDENBERG SEAL
SIMRIT 407290 PRESSURE SEAL AUNIPSL32X42X10.4
SIMRIT 40421062 FREUDENBERG SEAL
SIMRIT 40421340 FREUDENBERG SEAL
SIMRIT 40421210 FREUDENBERG SEAL
SIMRIT 49022141 FREUDENBERG SEAL
SIMRIT SEAL PACK 40421853