SIMRIT 471728 ROD SEAL NIPSL310-25X30X3.6/4.6


Combination elements

References
freudenberg sealing technologies:NIPSL 310 25 X 30 X 3,60 85 AU 20991
rubix:129A0406
manufacturer :471728
brand logo
brand logo
Technical specifications
Inner diameter25 mm
Outer diameter30 mm
Height3.6 mm
See all Specifications

Product details : SIMRIT 471728 ROD SEAL NIPSL310-25X30X3.6/4.6


Combination element NIPSL 200 80 NBR 4005

Technical specifications


Attributes
Inner diameter25 mm
Outer diameter30 mm
Height3.6 mm
Material85 AU 20991
ExecutionNIPSL 310
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days