Deep groove ball bearing FAG 6209-N, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
Grooved ball bearing 62
See technical informationReferences
FAG:6209-N
Rubix:244A4228
Manufacturer :0167206010000
EAN:4012801071734




Product details : FAG 6209-N 0167206010000 DEEP GROOVE BALL BEARINGS
Grooved ball bearing
Technical specifications
Attributes
| Logistic Weight | 401 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 19 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 62... |
Show UNSPSC/ECL@SS
£ 15.05 excl. VAT
/ Each
£ 18.06 incl. VAT
- Delivery usually within ( 7 ) days
