Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Workpieces clamping
Standard mechanical elements
Guide rail
Guide rail
Filter Options
CATEGORIES
Guide rail (5)
1
Brand
Wixroyd
(5)
CONFIRM
5 Product(s) with 5 variant(s):
Relevance
wixroyd:
24000.W0143
rubix:
225807
T-NUT M12 X 14
Height
:
16 mm
£
11.81
excl. VAT
/
Each
Usually arrives within 14 working days
Add
wixroyd:
24000.W0163
rubix:
225806
ean:
05063055898966
WIXROYD T-NUT M12 X 16MM
Height
:
18 mm
£
19.67
excl. VAT
/
Each
Usually arrives within 14 working days
Add
wixroyd:
24000.W0242
rubix:
225797
T-NUT M20 X 24
Height
:
32 mm
£
26.25
excl. VAT
/
Each
Usually arrives within 14 working days
Add
wixroyd:
24000.W0185
rubix:
225803
T-NUT M16 X 18
Height
:
20 mm
£
9.04
excl. VAT
/
Each
Usually arrives within 14 working days
Add
wixroyd:
24000.W0101
rubix:
225810
T-NUT M8 X 10
Height
:
12 mm
£
8.61
excl. VAT
/
Each
Usually arrives within 14 working days
Add