References
Portwest:H440ORRM
Rubix:2590049
Manufacturer :H440ORRM
EAN:5036108181643

Product details : PORTWEST H440 HV RAIN JACKET ORANGE M
Designed to keep the wearer visible, safe and dry in foul weather conditions, the H440 is extremely practical and waterproof. It offers exceptional value for money and can be perfectly matched with the H441 Hi-Vis Rain Trouser. This garment can be easily rolled up and stored when not in use.
Reflective tape for increased visibility. 2 pockets for secure storage. Deep storage pockets. Pack away hood for added functionality. Inner elasticated cuff. Adjustable cord and toggle for a secure fit. Vented back yoke and eyelets for added breathability and comfort. 50+ UPF rated fabric to block 98% of UV rays. Extremely water resistant fabric finish, water beads away from fabric surface.
Standard : EN20471_3, EN343 3:1
Type : Regular
Reflective tape for increased visibility. 2 pockets for secure storage. Deep storage pockets. Pack away hood for added functionality. Inner elasticated cuff. Adjustable cord and toggle for a secure fit. Vented back yoke and eyelets for added breathability and comfort. 50+ UPF rated fabric to block 98% of UV rays. Extremely water resistant fabric finish, water beads away from fabric surface.
Standard : EN20471_3, EN343 3:1
Type : Regular
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | m |
| Main material | polyester |
| Secondary colour | grey |
| Class EN20471 | 3 |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 17.47 excl. VAT
/ Each
£ 20.96 incl. VAT
- Usually arrives within 14 working days