Portwest S440BKRM Rain Jacket Black SIZE M


Hi-Vis Traffic Jacket

References
portwest:S440-BLK-M
rubix:2590145
ean:5036108162482
brand logo
brand logo
Technical specifications
ColourBlack
SizeM
Main materialPolyester
See all Specifications

Product details : Portwest S440BKRM Rain Jacket Black SIZE M


Designed to be worn in foul weather conditions the Classic Rain Jacket is not only practical and durable it offers exceptional value for money. Easily rolled up and stored for when the wet weather arrives. Available in a wide range of colours wearer satisfaction is guaranteed.

Technical specifications


Attributes
ColourBlack
SizeM
Main materialPolyester
MaterialPolyester PVC Coated 210g
Show UNSPSC/ECL@SS
£ 9.29 excl. VAT
/ Each
£ 11.15 incl. VAT
  • Usually arrives within 14 working days