LEDLENSER 503344 HF6R PRO HEADLAMP RECHARGEABLE (900) - BLACK/YELLOW
HEADLAMP RECHARGEABLE
See technical informationReferences
Led Lenser:503344
Rubix:461A0411
Manufacturer :503344





Product details : LEDLENSER 503344 HF6R PRO HEADLAMP RECHARGEABLE (900) - BLACK/YELLOW
Powerful headlamp with spot, mid and flood light as well as red front light
Automatic dimming and focusing (Adaptive Light Beam) for hands-free use
Charging via USB-C
Sustainable: Use of recycled materials and 7-year warranty*
Element-proof: High water and dust resistance (IP67)
Automatic dimming and focusing (Adaptive Light Beam) for hands-free use
Charging via USB-C
Sustainable: Use of recycled materials and 7-year warranty*
Element-proof: High water and dust resistance (IP67)
LEDLENSER 503344 HF6R PRO HEADLAMP RECHARGEABLE (900) - BLACK/YELLOW
Technical specifications
Attributes
| Luminance | 900 lm |
|---|---|
| Weight | 130 g |
Show UNSPSC/ECL@SS
£ 64.90 excl. VAT
/ Each
£ 77.88 incl. VAT
- Usually arrives within 14 working days
