References
Led Lenser:502793
Rubix:256A3759
EAN:4058205031769

Product details : LEDLENSER 502793 HF4R WORK_YELLOW_BOX
Flexible, compact and no-frills: that's our HF4R Work model. Our standard model for professionals has a runtime of up to eight hours at medium light intensity, is extremely hard-wearing and waterproof. The powerful, harmonious light and excellent colour rendering in close-range lighting will make your life easier.
Strengths
Slim headlamp with three different lighting levels and red headlight.
Lamp with infinitely swivelling mechanism.
Powerful, harmonious lighting; two light sources for optimum short-distance and long-distance illumination.
Extremely powerful batteries; easy to recharge thanks to the Magnetic Charge System, with battery status and charging indicator.
Water-resistant for prolonged immersion (IP68).
Lamp with infinitely swivelling mechanism.
Powerful, harmonious lighting; two light sources for optimum short-distance and long-distance illumination.
Extremely powerful batteries; easy to recharge thanks to the Magnetic Charge System, with battery status and charging indicator.
Water-resistant for prolonged immersion (IP68).
Technical specifications
Attributes
| Luminance | 500 lm |
|---|---|
| Weight | 79 g |
| Number of LEDS | 2 |
Show UNSPSC/ECL@SS
£ 34.27 excl. VAT
/ Each
£ 41.12 incl. VAT
- In stock: Next day delivery







