LEDLENSER 503318 HF4R PRO HEADLAMP RECHARGEABLE (900) - BLACK/YELLOW
HEADLAMP RECHARGEABLE
See technical informationReferences
Led Lenser:503318
Rubix:461A0409
Manufacturer :503318





Product details : LEDLENSER 503318 HF4R PRO HEADLAMP RECHARGEABLE (900) - BLACK/YELLOW
Compact headlamp with spot for long-range and flood light for close-up illumination
Additional red front light to preserve night vision
Dual Power Source: Operates with rechargeable (included) and disposable batteries,
charging via USB-C
Sustainable: Use of recycled materials and 7-year warranty*
Element-proof: High water and dust resistance (IP67)
Additional red front light to preserve night vision
Dual Power Source: Operates with rechargeable (included) and disposable batteries,
charging via USB-C
Sustainable: Use of recycled materials and 7-year warranty*
Element-proof: High water and dust resistance (IP67)
LEDLENSER 503318 HF4R PRO HEADLAMP RECHARGEABLE (900) - BLACK/YELLOW
Technical specifications
Attributes
| Luminance | 650 lm |
|---|---|
| Weight | 93 g |
Show UNSPSC/ECL@SS
£ 41.98 excl. VAT
/ Each
£ 50.38 incl. VAT
- Usually arrives within 14 working days
