LEDLENSER 503355 H9R HEADLAMP RECHARGEABLE (2400) - BLACK
HEADLAMP RECHARGEABLE
See technical informationReferences
Led Lenser:503355
Rubix:461A0400
Manufacturer :503355





Product details : LEDLENSER 503355 H9R HEADLAMP RECHARGEABLE (2400) - BLACK
Automatic dimming and focusing (Adaptive Light Beam) for hands-free use as well as red,
green and blue front light and optional red rear light
Intuitive focusing (Digital Advanced Focus System) via digital focus ring
Powerful battery: Charges via USB-C and operates while charging
Element-proof: High water and dust resistance (IP67)
green and blue front light and optional red rear light
Intuitive focusing (Digital Advanced Focus System) via digital focus ring
Powerful battery: Charges via USB-C and operates while charging
Element-proof: High water and dust resistance (IP67)
LEDLENSER 503229 H21R HEADLAMP RECHARGEABLE (10000) METALLIC GREY
Technical specifications
Attributes
| Luminance | 2200 lm |
|---|---|
| Weight | 283 g |
| Number of LEDS | 3 |
| Voltage | 3.6 V |
Show UNSPSC/ECL@SS
£ 122.18 excl. VAT
/ Each
£ 146.62 incl. VAT
- Usually arrives within 14 working days
