LEDLENSER 503352 H7R PRO HEADLAMP RECHARGEABLE (1200) - BLACK/YELLOW
HEADLAMP RECHARGEABLE
See technical informationReferences
Led Lenser:503352
Rubix:461A0399
Manufacturer :503352





Product details : LEDLENSER 503352 H7R PRO HEADLAMP RECHARGEABLE (1200) - BLACK/YELLOW
Stepless dimming and focusing (Advanced Focus System)
Long-range vision: Beam range of up to 350 m (spot)
Powerful battery: Charges via USB-C and operates while charging
Sustainable: Use of recycled materials and 7-year warranty*
Element-proof: High water and dust resistance (IP67)
Long-range vision: Beam range of up to 350 m (spot)
Powerful battery: Charges via USB-C and operates while charging
Sustainable: Use of recycled materials and 7-year warranty*
Element-proof: High water and dust resistance (IP67)
LEDLENSER 503354 H15R PRO HEADLAMP RECHARGEABLE (3000) - BLACK/YELLOW
Technical specifications
Attributes
| Luminance | 1200 lm |
|---|---|
| Weight | 260 g |
Show UNSPSC/ECL@SS
£ 103.08 excl. VAT
/ Each
£ 123.70 incl. VAT
- Usually arrives within 14 working days
