LEDLENSER 502790 HF4R CORE_BLACK_BOX

LEDLENSER HF4R Core Headlamp - 500 Lumens (Black)

See technical informationSee documents
References
Led Lenser:502790
Rubix:256A3519
brand logo
Technical specifications
Luminance500 lm
See all Specifications
Documents

Product details : LEDLENSER 502790 HF4R CORE_BLACK_BOX


The HF4R Core is a lightweight, compact headlamp offering up to 500 lumens. With slimline build, red front light, and USB-C charging, it's ideal for everyday hands-free lighting.

Strengths

Lightweight, USB-C charging, Red front light, Adjustable angle

Applications

Ideal for dog walking, camping, DIY, and hands-free work.

Technical specifications


Attributes
Luminance500 lm
Weight72 g
Number of LEDS2
Voltage3.7 V
Show UNSPSC/ECL@SS
£ 31.95 excl. VAT
/ Each
£ 38.34 incl. VAT
  • In stock: Next day delivery