Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Support metals
(191)
See Support metals
< Back
Rubix Categories
Welding
Support metals
Support metals
Support metals
Electrode - Filler metals
PARWELD PR101 PLASMA ELECTRODE PK5
PARWELD PR101 PLASMA ELECTRODE PK5
Hafnium plasma electrode
References
parweld:
PR101
rubix:
80145040
Technical sheet / Technical file
Product details
Technical specifications
Product details : PARWELD PR101 PLASMA ELECTRODE PK5
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.50
excl. VAT
/
Each
£
15.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WELDABILIT RO082401 ROD TIG NO 8 2.4MM X 1KG
MUREX 6512202030 ELECTRODES NICREX E316L 2.0 X 300 PKT
SPARTEX 856139 RUTILE STEEL ASPECT ELECTRODE 2,5 X 350 CASE 158
MUREX 4752324300 ELECTRODES VODEX 3.2MM CTN 22.2KG - PK3
SPARTEX 853729 HIGH SAFETY ELECTRODE REPAIR DIM 3.2 X 350 CASE 29
WELDING RODS 2.MM MILDTRODE 12.6KG CTN 1260
SPARTEX 884442 ALUMINIUM ELECTRODE DIM 3.2 X 350 10UNITS
SPARTEX 853735 HARD FACING ELECTRODE TYPE DIM4.0 X 450 CASE 33
SPARTEX 853722 ELECTRODE 316L SS DIM 2.5 X 350 CASE 138
ESAB 61303230T0 3.2MM OK61.30 1.7KG 5.1 KILOGRAMS
WELDABILIT RO152401 SIFALUMINIUM NO15 RODS 2.4MM DIA 1KG PACK
SPARTEX 853725 ELECTRODE 316L SS DIM 3.2 X 350 CASE 28
WELDABILIT RA152450 SIFBRONZE SIFSTEEL A15 2.4MM 5KG
GISS 855147 FILLER METALS TIG DIAMETER MM 1,6 PK60
SPARTEX 853734 HARD FACING ELECTRODE DIM 3.2 X 350 CASE 59