SPARTEX 856139 RUTILE STEEL ASPECT ELECTRODE 2,5 X 350 CASE 158
Rutile final appearance electrode
See technical informationSee documentsReferences
Spartex:856139
Rubix:217A2427
EAN:3660338114366


Technical specifications
| Diameter | 2.5 mm |
|---|---|
| Packaging | 3 kg |
| Standard | ISO 2560-A-NORM: E 38 ZB 12 H10 |
Documents
Product details : SPARTEX 856139 RUTILE STEEL ASPECT ELECTRODE 2,5 X 350 CASE 158
Thick-coated Electrode suitable for any current use. Especially recommended for flat, angle and upright welding. Very soft Fusion, high speed deposit, no projection, auto-detachable slag and final appearance cord. Priming Voltage: =- ~45 V..
APPLICATIONS.
Typical use in mechanically welded constructions, boilermaking, shipyards, locksmiths shops... ISO Standard 2560-A: E 42 0 RR 12
APPLICATIONS.
Typical use in mechanically welded constructions, boilermaking, shipyards, locksmiths shops... ISO Standard 2560-A: E 42 0 RR 12
Applications
• Typical use in mechanically welded constructions, boilermaking, shipyards, locksmiths shops
• ISO Standard 2560-A: E 42 0 RR 12
• ISO Standard 2560-A: E 42 0 RR 12
Technical specifications
Attributes
| Diameter | 2.5 mm |
|---|---|
| Packaging | 3 kg |
| Standard | ISO 2560-A-NORM: E 38 ZB 12 H10 |
| Length | 350 mm |
| Number of electrodes | 158 |
Show UNSPSC/ECL@SS
£ 41.03 excl. VAT
/ Each
£ 49.24 incl. VAT
- In stock: Next day delivery