SPARTEX HAMMER HD BOLTS TYPE 28/15 A2 8X20 909728 20
Hammerhead screw type 28/15
See technical informationReferences
Spartex:VTREC28-8X20EFA2
Rubix:269A1340
Manufacturer :909728 20
EAN:4043377226471


Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Length | 20 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX HAMMER HD BOLTS TYPE 28/15 A2 8X20 909728 20
Hammer head bolts type 28/15 A2 8X20
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Length | 20 mm |
| Material/finishing | stainless steel a2 |
| Standard | non-standard |
| Metrical diameter | m8 |
| Type of imprint | hammer head |
| Quality Grade | a2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 10.11 excl. VAT
/ 100 pieces
£ 12.13 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
20 mm