WALTER 21361-M18X1.5 HAND- AND MACHINE TAPS HSS/-E 5077456
Hand- and machine taps
See technical informationReferences
Walter Prototyp:21361-M18X1.5
Rubix:291A0998
Manufacturer :5077456
EAN:4042446019525

Technical specifications
| Threading | mf 18x1,5 |
|---|---|
| Threading diameter | 18 mm |
| Type | metric blind bores and through-bores |
Product details : WALTER 21361-M18X1.5 HAND- AND MACHINE TAPS HSS/-E 5077456
For long- and short-chipping materials
HSS-E machine tap 21361-M18X1.5
Technical specifications
Attributes
| Threading | mf 18x1,5 |
|---|---|
| Threading diameter | 18 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 14 mm |
| Thread depth | 66 mm |
| Total length | 110 mm |
| Body material | hss-e |
| No. of threads per inch | 16.93 |
Show UNSPSC/ECL@SS
£ 105.40 excl. VAT
/ Each
£ 126.48 incl. VAT
- Usually arrives within 14 working days