References
Sandvik Coromant:T200-PD100AE-3/8 D110
Rubix:317A3787
Manufacturer :8248156
EAN:7323226756074


Technical specifications
| Threading | unc 3/8-16 |
|---|---|
| Threading diameter | 9.525 mm |
| Type | american through-bores |
Product details : SANDVIK T200-PD100AE-3/8D110 COROTAP 8248156
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | unc 3/8-16 |
|---|---|
| Threading diameter | 9.525 mm |
| Type | american through-bores |
| With cooling spray | no |
| Drilling diameter | 8 mm |
| Tail diameter | 8.1 mm |
| Thread depth | 20 mm |
| Total length | 100 mm |
| No. of threads per inch | 16 |
Show UNSPSC/ECL@SS
£ 79.76 excl. VAT
/ Each
£ 95.71 incl. VAT
- Usually arrives within 14 working days