WALTERPROT EP2051362-M5 PARADUR ECO PLUS TAP 6245612
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:EP2051362-M5
Rubix:2519951
Manufacturer :6245612
EAN:4042446240264

Technical specifications
| Threading | m (din 13) |
|---|---|
| Threading diameter | 5 mm |
| Type | metric blind bores |
Documents
Product details : WALTERPROT EP2051362-M5 PARADUR ECO PLUS TAP 6245612
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | m (din 13) |
|---|---|
| Threading diameter | 5 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 4.2 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Thread depth | 8 mm |
| Angle of helix | 45 ° |
| Coating | thl |
| Total length | 70 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 31.75 |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 57.92 excl. VAT
/ Each
£ 69.50 incl. VAT
- Usually arrives within 14 working days