References
Walter Prototyp:M205549-EGM12
Rubix:80386770
Manufacturer :6149786
EAN:4042446230227

Documents
Product details : WALTERPROT M205549-EGM12 MACHINE TAP 6149786
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 11 mm |
| Square drive adapter | 9 mm |
| Angle of helix | 40 ° |
| Coating | vap |
| Total length | 110 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 88.41 excl. VAT
/ Each
£ 106.09 incl. VAT
- Usually arrives within 14 working days