WALTERPROT 21361-M24X1 HAND- AND MACHINE TAPS HSS/-E 5077464
Hand- and machine taps
See technical informationReferences
Walter Prototyp:21361-M24X1
Rubix:357A4032
Manufacturer :5077464
EAN:4042446019600

Technical specifications
| Threading | m24x1 |
|---|---|
| Threading diameter | 24 mm |
| Type | metric blind bores and through-bores |
Product details : WALTERPROT 21361-M24X1 HAND- AND MACHINE TAPS HSS/-E 5077464
Technical specifications
Attributes
| Threading | m24x1 |
|---|---|
| Threading diameter | 24 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Total length | 14.5 mm |
| Body material | hss-e |
| Threading | m24x1 |
Show UNSPSC/ECL@SS
£ 197.20 excl. VAT
/ Each
£ 236.64 incl. VAT
- Usually arrives within 14 working days