References
Dormer:E261M6
Rubix:270A1401
EAN:7320760674567




Technical specifications
| Threading | m6 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric blind bores |
Product details : DORMER E261M6 TAP M6 X 1.00 MM 6554513
HSS-E-PM machine tap for metric threads SHARK red ring TiAlN-Top coated DIN 371 form C 45° spiral flute 2.5xD blind holes for alloy steel <1200 N/mm².
Applications
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel, hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Alloy steel, hardened and tempered (>250<350 HB >850<1200 N/mm²)
Technical specifications
Attributes
| Threading | m6 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 5 mm |
| Tail diameter | 4.9 mm |
| Square drive adapter | 6 mm |
| Thread depth | 10 mm |
| Angle of helix | 45 ° |
| Coating | tialn top |
| Total length | 80 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 25.4 |
| Tolerance | 6h |
| Shank type | cylindrical shank with square |
Show UNSPSC/ECL@SS
£ 43.91 excl. VAT
/ Each
£ 52.69 incl. VAT
- Usually arrives within 14 working days