WALTERPROT 20211-M3 HAND- AND MACHINE TAPS HSS/-E 5075872
Hand- and machine taps
See technical informationReferences
Walter Prototyp:20211-M3
Rubix:357A3849
Manufacturer :5075872
EAN:4042446004316

Technical specifications
| Threading diameter | 3 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : WALTERPROT 20211-M3 HAND- AND MACHINE TAPS HSS/-E 5075872
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Square drive adapter | 6 mm |
| Total length | 56 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 31.97 excl. VAT
/ Each
£ 38.36 incl. VAT
- Usually arrives within 14 working days