CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPRAL FLUTE UNC 5/16-18 864976
Unc tap - spiral flute - hss 3% vanadium - multi-materials
See technical informationSee documentsReferences
GISS Cutline:864976
Rubix:864976
EAN:3660338194122




Technical specifications
| Threading | 5/16 18 |
|---|---|
| Type | american through-bores |
| With cooling spray | no |
Documents
Product details : CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPRAL FLUTE UNC 5/16-18 864976
UNC thread
.
Blind hole taps
Blind hole taps
Technical specifications
Attributes
| Threading | 5/16 18 |
|---|---|
| Type | american through-bores |
| With cooling spray | no |
| Drilling diameter | 6.5 mm |
| Tail diameter | 8 mm |
| Square drive adapter | 6.2 mm |
| Angle of helix | 40 ° |
| Coating | vaporized |
| Total length | 90 mm |
| Body material | hss-e |
| No. of threads per inch | 18 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 25.70 excl. VAT
/ Each
£ 30.84 incl. VAT
- Usually arrives within 14 working days