WALTERPROT TC216-M14-L0-WY80AA MACHINE TAP 6743451


HSS-E machine taps

References
walter prototyp:TC216-M14-L0-WY80AA
rubix:2594253
manufacturer :6743451
ean:4042446263089
brand logo
brand logo
Technical specifications
Threading diameter14 mm
Angle of helix0 °
Inputb = 3.5-5 x pitch, gun input
See all Specifications

Product details : WALTERPROT TC216-M14-L0-WY80AA MACHINE TAP 6743451


HSS-E machine taps TC216-M14-L0-WY80AA

Technical specifications


Attributes
Threading diameter14 mm
Angle of helix0 °
Inputb = 3.5-5 x pitch, gun input
Total length110 mm
Thread depth25 mm
Body materialcobalt variants
Tolerance6h
Typemetric through-bores
With cooling sprayno
Show UNSPSC/ECL@SS
£ 45.27 excl. VAT
/ Each
£ 54.32 incl. VAT
  • Usually arrives within 14 working days