OSBORN 0001432614 HAND SCR. B. 4-R STR-ST/ST 035 T23 PLASTIC HANDLE
Hand brushes, plastic body
See technical informationReferences
Osborn:0001-432.614
Rubix:387A3443
EAN:4013349391865

Product details : OSBORN 0001432614 HAND SCR. B. 4-R STR-ST/ST 035 T23 PLASTIC HANDLE
Hand brush with plastic body, industrial quality.
Strengths
With particularly ergonomically shaped handle
Rubber-coated handle makes it anti-slip
Washable
Rubber-coated handle makes it anti-slip
Washable
Applications
Paint removal, rust removal, cleaning
Technical specifications
Attributes
| Material | stainless steel wire |
|---|---|
| Capacity length | 110 mm |
| Diameter | 0.35 mm |
| Number of rows | 4 |
| 270 mm |
Show UNSPSC/ECL@SS
£ 7.27 excl. VAT
/ Each
£ 8.72 incl. VAT
- Delivery usually within ( 5 ) days









