Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK BI MATERIAL HANDLED ENGINEERS HAND FILE BASTARD CUT 150MM
ROEBUCK BI MATERIAL HANDLED ENGINEERS HAND FILE BASTARD CUT 150MM
Hand Files
References
roebuck:
5063801
rubix:
2521633
Technical specifications
Shape
Other
Length
150
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK BI MATERIAL HANDLED ENGINEERS HAND FILE BASTARD CUT 150MM
Parallel in width.
Cut on both sides and one edge.
Manufactured from the finest grade steel.
Fitted with plastic handle.
Technical specifications
Attributes
Shape
Other
Length
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.45
excl. VAT
/
Each
£
4.14
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
ROEBUCK ENGINEERS FILE 200MM HALF ROUND BASTARD 879967
ROEBUCK ENGINEERS FILE 8 FLAT SECOND
BAHCO 1-210-12-1-2 12IN 1/2 ROUND WITH HANDLE CUT1
BAHCO 1-100-12-3-0 12IN HAND FILE CUT 3
ROEBUCK PYTHON FILE HANDLE NO 3
ROEBUCK ENGINEERS FILE 8 SQUARE SMOOTH
BAHCO 4-190-07-2-0 7IN DOUBLE ENDED SAW FILE
VIKAN 40094 RED STAINLESS STEEL HAND SCRAPER 100MM
ROEBUCK BI MATERIAL HANDLED ENGINEERS ROUND FILE BASTARD CUT 200MM
BAHCO 4-138-06-1-2 6IN MILL SAW 1RE WITH HANDLE
ROEBUCK NEEDLE FILE 16CM ROUND DIAMOND 880044
BAHCO 1-100-12-1-2 12IN HAND WITH HANDLE CUT 1
ROEBUCK BI MATERIAL HANDLED ENGINEERS HALF-ROUND FILE SECOND CUT 150MM
FACOM SQUARE 250MM 2ND CUT FILE WITH COMFORT GRIP HANDLE SLS
ROEBUCK ENGINEERS FILE FLAT SMOOTH 14 INCH