ROEBUCK BI MATERIAL HANDLED ENGINEERS HALF-ROUND FILE SECOND CUT 150MM
Halfround Files
See technical informationReferences
Roebuck:5063784
Rubix:2521616

Product details : ROEBUCK BI MATERIAL HANDLED ENGINEERS HALF-ROUND FILE SECOND CUT 150MM
Filing both flat and concave surfaces.
Tapers slightly in width.
Fitted with plastic handle.
Tapers slightly in width.
Fitted with plastic handle.
Technical specifications
Attributes
| Shape | half-round |
|---|---|
| Length | 150 mm |
| Handle | with |
| Type of cut | second |
Show UNSPSC/ECL@SS
£ 3.47 excl. VAT
/ Each
£ 4.16 incl. VAT
- In stock: Next day delivery
