ROEBUCK ENGINEERS FILE 200MM HALF ROUND BASTARD 879967
Half-round file
See technical informationSee documentsReferences
Superseded Ref:4972059
Roebuck:879967
Rubix:209A7554
EAN:3660338334429

Documents
Product details : ROEBUCK ENGINEERS FILE 200MM HALF ROUND BASTARD 879967
For filing both flat and concave surfaces, parallel in width and thickness.
Manafactured from the finest grade steel.
Manafactured from the finest grade steel.
Technical specifications
Attributes
| Shape | half-round |
|---|---|
| Length | 200 mm |
| Handle | without |
| Section | 20x6 mm |
Show UNSPSC/ECL@SS
£ 11.29 excl. VAT
/ Each
£ 13.55 incl. VAT
- In stock: Next day delivery
