References
Bosch:1601329013
Rubix:80988667
EAN:3165140001885

Product details : BOSCH 1601329013 HAND GUARD TO SUIT ANGLE GRINDER
Protective guard for small angle grinders and large angle grinders with clamping nut.
Hand guard protects hands when using rubber support pads.
Compatible with all Bosch angle grinders when used in combination with an auxiliary handle.
Hand guard protects hands when using rubber support pads.
Compatible with all Bosch angle grinders when used in combination with an auxiliary handle.
Technical specifications
Attributes
| Logistic Weight | 135 g |
|---|---|
| Packaged dimensions (D x W x H) | 182x101x56 mm |
| Package weight | 135 g |
| Type | hand guard |
Show UNSPSC/ECL@SS
£ 14.68 excl. VAT
/ Each
£ 17.62 incl. VAT
- Usually arrives within 14 working days
