References
Bosch:2607000147
Rubix:050019
EAN:3165140032971



Product details : BOSCH 2607000147 BISCUITS GR-0 SIZE 0 PACK OF 1000
High quality textured biscuits suitable for use with all manufacturers machines. Supplied in packets of 1000.
Technical specifications
Attributes
| Logistic Weight | 1575 g |
|---|---|
| Packaged dimensions (D x W x H) | 295x240x90 mm |
| Package weight | 1708 g |
| Type | biscuit |
| Use | manufacturers machines |
Show UNSPSC/ECL@SS
£ 56.94 excl. VAT
/ Each
£ 68.33 incl. VAT
- Usually arrives within 14 working days
