References
Presto:7306012.5
Rubix:2545798


Technical specifications
| Nominal diameter (metric) | 12.5 mm |
|---|---|
| Total length | 152 mm |
| Body material | hss |
Product details : PRESTO 7306012.5 12.50mm STR/SHK HAND REAMER HSS D206 SP/FL H7
General-purpose reamer to be used on all ferrous and non-ferrous materials as well as soft and hard plastics. Due to the long taper lead not suitable for blind holes.
Technical specifications
Attributes
| Nominal diameter (metric) | 12.5 mm |
|---|---|
| Total length | 152 mm |
| Body material | hss |
| Tail diameter | 12.5 mm |
| Length of cut | 76 mm |
| Coating | p0 bright |
Show UNSPSC/ECL@SS
£ 54.27 excl. VAT
/ Each
£ 65.12 incl. VAT
- Usually arrives within 14 working days