Machine reamer in HSS
Nominal diameter (metric) | 10.05 mm |
---|---|
Total length | 133 mm |
Length of cut | 38 mm |
Nominal diameter (metric) | 10.05 mm |
---|---|
Total length | 133 mm |
Length of cut | 38 mm |
Body material | HSS-E |
Tail diameter | 10 mm |
Usually arrives within 14 working days